Menu Search
SIEMENS #3RA62502AB32

Sirius Starter, Reversing; 24V at 60/50Hz 24V DC; 0.40A Motor FLA

SKU # 66264336015 Manufacturer Series: 3RA6
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reversing Starter
Construction Standard: I.E.C. 690V AC
UL Cont. Amps: 0.35A
Phase: 3
Coil Voltage: 24V at 60/50Hz, 24V DC
Enclosure Type: IP20
Overload Relay: Solid State
Motor FLA: 0.40A
Auxiliary Contacts: (2) NO

The SIRIUS 3RA6 compact starter is an innovative addition to SIRIUS switchgear. As a universal motor feeder to IEC / EN 60947-6-2, the SIRIUS 3RA6 compact starter combines the functionality of a circuit breaker, solid-state overload relay and contactor. It can be used for all applications involving direct starting of standard induction motors up to 32A (approx. 15 kW/400V). The SIRIUS 3RA6 compact starters fulfill all the current requirements for configuring load feeders. In this way, you profit from the SIRIUS 3RA6 compact starters with high functionality, flexibility and readily available machine concepts viable for the future, while reducing costs from configuration to commissioning.