Menu Search
Magnetic Starters Starter, Reversing; 24V at 60/50Hz; 0.85-1.15A Motor FLA

SIEMENS #US2:22JG32HJ81

Starter, Reversing; 24V at 60/50Hz; 0.85-1.15A Motor FLA

SKU #88762133178
Manufacturer Series: Class 22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Non-Combination Full Voltage Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 4
UL Cont. Amps: 135A
Phase: 3
Coil Voltage: 24V at 60/50Hz
Hp 3-Phase 200V: 40 hp
Hp 3-Phase 230V: 50 hp
Hp 3-Phase 460V: 100 hp
Hp 3-Phase 575V: 100 hp
Enclosure Type: NEMA 3,4,7,9
Overload Relay: Ambient Compensated Bimetal
Motor FLA: 0.85-1.15A
Auxiliary Contacts: (1) NO

SIE US2:22JG32HJ81 STARTERFVRS4THOL