Menu Search
SIEMENS #US2:22DP12FJ81

Starter, Reversing; 24V at 60/50Hz; 0.85-1.15A Motor FLA

SKU # 88762132735 Manufacturer Series: Class 22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Full Voltage Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 1
Coil Voltage: 24V at 60/50Hz
Hp 1-Phase 115V: 2 hp
Hp 1-Phase 230V: 3 hp
Enclosure Type: NEMA 4X
Overload Relay: Ambient Compensated Bimetal
Motor FLA: 0.85-1.15A
Auxiliary Contacts: (1) NO

SIE US2:22DP12FJ81 STARTERFVRS1THOL