Menu Search
Magnetic Starters Starter, Reversing; 24V DC; 0.50A Motor FLA

SIEMENS #3RM12013AA04

Sirius Starter, Reversing; 24V DC; 0.50A Motor FLA

SKU #88762129383
Manufacturer Series: 3RM1
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Reversing Starter
Construction Standard: I.E.C. 500V AC
Phase: 3
Coil Voltage: 24V DC
Enclosure Type: IP20
Overload Relay: Solid State
Motor FLA: 0.50A
Auxiliary Contacts: (1) CO

SIRIUS 3RM1 motor starters are compact devices 22.5 mm wide, combining a large number of functions in a single enclosure. They consist of combinations of relay contacts, power semiconductors (hybrid technology), and an electronic overload relay for switching induction motors up to 3 kW (at 400 V) and resistive loads up to 10 A (at AC voltages to 500 V) under normal operating conditions.