Menu Search
Magnetic Starters Starter, Reversing; 220-240V at 60Hz; 50.0-200.0A Motor FLA

SIEMENS #22JUH32AG

Starter, Reversing; 220-240V at 60Hz; 50.0-200.0A Motor FLA

SKU #78308796901
Manufacturer Series: Class 22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Non-Combination Full Voltage Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 4
UL Cont. Amps: 135A
Phase: 3
Coil Voltage: 220-240V at 60Hz, 190-220V at 50Hz
Hp 3-Phase 200V: 40 hp
Hp 3-Phase 230V: 50 hp
Hp 3-Phase 460V: 100 hp
Hp 3-Phase 575V: 100 hp
Enclosure Type: Open
Overload Relay: Solid State
Motor FLA: 50.00-200.00A
Auxiliary Contacts: (1) NO

SIE 22JUH32AG STARTERFVR SZ450-200A