Menu Search
Magnetic Starters Starter, Reversing; 220-240V at 60Hz; 5.50-22.0A Motor FLA

SIEMENS #22CUD32BG

Starter, Reversing; 220-240V at 60Hz; 5.50-22.0A Motor FLA

SKU #78308796498
Manufacturer Series: Class 22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Non-Combination Full Voltage Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 3
Coil Voltage: 220-240V at 60Hz, 190-220V at 50Hz
Hp 3-Phase 200V: 3 hp
Hp 3-Phase 230V: 3 hp
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 5.50-22.00A
Auxiliary Contacts: (1) NO

SIE 22CUD32BG STARTERFVR SZ05.5-22A