Menu Search
Magnetic Starters Starter, Reversing; 220-240V at 60Hz; 3.0-12.0A Motor FLA

SIEMENS #US2:22CUC32FG

Starter, Reversing; 220-240V at 60Hz; 3.0-12.0A Motor FLA

SKU #88762132423
Manufacturer Series: Class 22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Non-Combination Full Voltage Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 3
Coil Voltage: 220-240V at 60Hz, 190-220V at 50Hz
Hp 3-Phase 200V: 2 hp
Hp 3-Phase 230V: 2 hp
Hp 3-Phase 460V: 5 hp
Hp 3-Phase 575V: 5 hp
Enclosure Type: NEMA 4X
Overload Relay: Solid State
Motor FLA: 3.00-12.00A
Auxiliary Contacts: (1) NO

SIE US2:22CUC32FG STARTERFVRS0SSOLR