Menu Search

SIEMENS #US2:22GUG32HC

Starter, Reversing; 220-240/440-480V at 60Hz; 25.0-100.0A Motor FLA

SKU: 88762132576
Manufacturer Series: Class 22
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Combination Full Voltage Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Half Size 2.5
UL Cont. Amps: 60A
Phase: 3
Coil Voltage: 220-240/440-480V at 60Hz, 190-220/380-440V at 50Hz
Hp 3-Phase 200V: 15 hp
Hp 3-Phase 230V: 20 hp
Hp 3-Phase 460V: 30 hp
Hp 3-Phase 575V: 30 hp
Enclosure Type: NEMA 3,4,7,9
Overload Relay: Solid State
Motor FLA: 25.00-100.00A
Auxiliary Contacts: (1) NO
Description
SIE US2:22GUG32HC STARTERFVRS2.5SSO