Menu Search
Magnetic Starters Starter, Reversing; 220-240/440-480V at 60Hz; 0.85-1.15A Motor FLA

SIEMENS #22BP32AC81

Starter, Reversing; 220-240/440-480V at 60Hz; 0.85-1.15A Motor FLA

SKU #78308705365
Manufacturer Series: Class 22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Non-Combination Full Voltage Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 00
UL Cont. Amps: 9A
Phase: 3
Coil Voltage: 220-240/440-480V at 60Hz, 190-220/380-440V at 50Hz
Hp 3-Phase 200V: 1.5 hp
Hp 3-Phase 230V: 1.5 hp
Hp 3-Phase 460V: 2 hp
Hp 3-Phase 575V: 2 hp
Enclosure Type: Open
Overload Relay: Ambient Compensated Bimetal
Motor FLA: 0.85-1.15A
Auxiliary Contacts: (1) NO

SIE 22BP32AC81 STARTER-FVRSZ003PHOP