Menu Search
Magnetic Starters Starter, Reversing; 200-208V at 60Hz; 5.50-22.0A Motor FLA
SIEMENS #US2:22DUD32FD

Starter, Reversing; 200-208V at 60Hz; 5.50-22.0A Motor FLA

SKU # 88762132519 Manufacturer Series: Class 22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Non-Combination Full Voltage Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 3
Coil Voltage: 200-208V at 60Hz
Hp 3-Phase 200V: 3 hp
Hp 3-Phase 230V: 3 hp
Hp 3-Phase 460V: 10 hp
Hp 3-Phase 575V: 10 hp
Enclosure Type: NEMA 4X
Overload Relay: Solid State
Motor FLA: 5.50-22.00A
Auxiliary Contacts: (1) NO

SIE US2:22DUD32FD STARTERFVRS1SSOLR