Menu Search
SIEMENS #US2:22BP12BD81

Starter, Reversing; 200-208V at 60Hz; 0.85-1.15A Motor FLA

SKU # 88762132641 Manufacturer Series: Class 22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Full Voltage Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 00
UL Cont. Amps: 9A
Phase: 1
Coil Voltage: 200-208V at 60Hz
Hp 1-Phase 115V: 0.33 hp
Hp 1-Phase 230V: 1 hp
Enclosure Type: NEMA 1
Overload Relay: Ambient Compensated Bimetal
Motor FLA: 0.85-1.15A
Auxiliary Contacts: (1) NO

SIE US2:22BP12BD81 STARTERFVRS00THO