You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #US2:22MPX320F

Starter, Reversing; 120V at 60Hz 110V at 50Hz; 160.0-630.0A FLA

SKU # 88762132624 Manufacturer Series: Class 22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Full Voltage Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 6
UL Cont. Amps: 540A
Phase: 3
Coil Voltage: 120V at 60Hz, 110V at 50Hz
Hp 3-Phase 200V: 150 hp
Hp 3-Phase 230V: 200 hp
Hp 3-Phase 460V: 400 hp
Hp 3-Phase 575V: 400 hp
Enclosure Type: NEMA 12
Overload Relay: Solid State
Motor FLA: 160.00-630.00A
Auxiliary Contacts: (2) NO (2) NC

SIE US2:22MPX320F STARTERFVRS6SSOLR