Menu Search
Magnetic Starters Starter, Reversing; 120V at 60Hz 110V at 50Hz; 13.0-52.0A Motor FLA
SIEMENS #22FUF32BF

Starter, Reversing; 120V at 60Hz 110V at 50Hz; 13.0-52.0A Motor FLA

SKU # 78308796761 Manufacturer Series: Class 22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Non-Combination Full Voltage Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 2
UL Cont. Amps: 45A
Phase: 3
Coil Voltage: 120V at 60Hz, 110V at 50Hz
Hp 3-Phase 200V: 10 hp
Hp 3-Phase 230V: 15 hp
Hp 3-Phase 460V: 25 hp
Hp 3-Phase 575V: 25 hp
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 13.00-52.00A
Auxiliary Contacts: (1) NO

SIE 22FUF32BF STARTERFVR SZ213-52AM