Menu Search
Magnetic Starters Starter, Reversing; 120V at 60Hz 110V at 50Hz; 0.25-1.0A Motor FLA
SIEMENS #US2:22DUA32HF

Starter, Reversing; 120V at 60Hz 110V at 50Hz; 0.25-1.0A Motor FLA

SKU # 88762132459 Manufacturer Series: Class 22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Non-Combination Full Voltage Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 3
Coil Voltage: 120V at 60Hz, 110V at 50Hz
Hp 3-Phase 200V: 0.16 hp
Hp 3-Phase 230V: 0.16 hp
Hp 3-Phase 460V: 0.33 hp
Hp 3-Phase 575V: 0.5 hp
Enclosure Type: NEMA 3,4,7,9
Overload Relay: Solid State
Motor FLA: 0.25-1.00A
Auxiliary Contacts: (1) NO

SIE US2:22DUA32HF STARTERFVRS1SSOLR