Menu Search

SIEMENS #3RM13072AA14

Sirius Starter, Reversing; 110-230V at 50/60Hz 110V DC; 6.10A Motor FLA

SKU: 88762177624
Manufacturer Series: 3RM1
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Reversing Starter
Construction Standard: I.E.C. 500V AC
Phase: 3
Coil Voltage: 110-230V at 50/60Hz, 110V DC
Hp 1-Phase 115V: 0.25 hp
Hp 1-Phase 230V: 0.5 hp
Hp 3-Phase 200V: 1 hp
Hp 3-Phase 230V: 1.5 hp
Hp 3-Phase 460V: 3 hp
Enclosure Type: IP20
Overload Relay: Solid State
Motor FLA: 6.10A
Auxiliary Contacts: (1) CO
Description
SIRIUS 3RM1 motor starters are compact devices 22.5 mm wide, combining a large number of functions in a single enclosure. They consist of combinations of relay contacts, power semiconductors (hybrid technology), and an electronic overload relay for switching induction motors up to 3 kW (at 400 V) and resistive loads up to 10 A (at AC voltages to 500 V) under normal operating conditions.