Menu Search
Magnetic Starters Starter, Reversing; 110-120/220-240V at 60Hz; 10.0-40.0A Motor FLA

SIEMENS #US2:22EUT32AA

Starter, Reversing; 110-120/220-240V at 60Hz; 10.0-40.0A Motor FLA

SKU #88762192250
Manufacturer Series: Class 22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Non-Combination Full Voltage Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Half Size 1.75
UL Cont. Amps: 40A
Phase: 3
Coil Voltage: 110-120/220-240V at 60Hz, 110/190-220V at 50Hz
Enclosure Type: Open
Overload Relay: Solid State
Motor FLA: 10.00-40.00A
Auxiliary Contacts: (1) NO

SIE US2:22EUT32AA STARTERFVR SZ1 3/