This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
SIEMENS #US2:22BP32BA91

Starter, Reversing; 110-120/220-240V at 60Hz; 0.85-1.15A Motor FLA

SKU # 88762132643 Manufacturer Series: Class 22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Full Voltage Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 00
UL Cont. Amps: 9A
Phase: 3
Coil Voltage: 110-120/220-240V at 60Hz, 110/190-220V at 50Hz
Hp 3-Phase 200V: 1.5 hp
Hp 3-Phase 230V: 1.5 hp
Hp 3-Phase 460V: 2 hp
Hp 3-Phase 575V: 2 hp
Enclosure Type: NEMA 1
Overload Relay: Ambient Compensated Bimetal
Motor FLA: 0.85-1.15A
Auxiliary Contacts: (1) NO

SIE US2:22BP32BA91 STARTERFVRS00THO