Menu Search
Magnetic Starters Starter, Reversing; 110-120/220-240V 60Hz; 5.50-22.0 Motor FLA
SIEMENS #22DUD32AA

Starter, Reversing; 110-120/220-240V 60Hz; 5.50-22.0 Motor FLA

SKU # 78308796629
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Magnetic Reversing
Size: NEMA Size 1
Phase: 3
Coil Voltage: 110-120/220-240V 60Hz
Hp 3-Phase 200V: 3 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 10 Hp
Enclosure Type: Open
Overload Relay: Solid State
Motor FLA: 5.50-22.00

Additional Info: 3 Pole, Trip Class: Class 22