Menu Search
Magnetic Starters Starter, Non-Reversing; 550-600V at 60Hz; 50.0-200.0A Motor FLA
SIEMENS #14IUH82BE

Starter, Non-Reversing; 550-600V at 60Hz; 50.0-200.0A Motor FLA

SKU # 78308794987 Manufacturer Series: Class 14
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Half Size 3-1/2
UL Cont. Amps: 115A
Phase: 3
Coil Voltage: 550-600V at 60Hz, 550V at 50Hz
Hp 3-Phase 200V: 30 hp
Hp 3-Phase 230V: 40 hp
Hp 3-Phase 460V: 75 hp
Hp 3-Phase 575V: 75 hp
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 50.00-200.00A
Auxiliary Contacts: (1) NO

SIE 14IUH82BE STARTERFVNR SZ3 1/250