Menu Search
Magnetic Starters Starter, Non-Reversing; 550-600V at 60Hz; 0.85-1.15A Motor FLA

SIEMENS #US2:14FP32HE81

Starter, Non-Reversing; 550-600V at 60Hz; 0.85-1.15A Motor FLA

SKU #88762170547
Manufacturer Series: Class 14
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 2
UL Cont. Amps: 45A
Phase: 3
Coil Voltage: 550-600V at 60Hz, 550V at 50Hz
Hp 3-Phase 200V: 10 hp
Hp 3-Phase 230V: 15 hp
Hp 3-Phase 460V: 25 hp
Hp 3-Phase 575V: 25 hp
Enclosure Type: NEMA 3,4,7,9
Overload Relay: Ambient Compensated Bimetal
Motor FLA: 0.85-1.15A
Auxiliary Contacts: (1) NO

SIE US2:14FP32HE81 STARTERFVNRS2THO