Menu Search
SIEMENS #14EUE32BH

Starter, Non-Reversing; 440-480V 60Hz; 10.0-40.0 Motor FLA

SKU # 78308794667 Manufacturer Series: Class 14
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Reversing Starter
Construction Standard: NEMA 575V AC
Size: NEMA Size 1.75
Phase: 3
Coil Voltage: 440-480V 60Hz
Hp 3-Phase 200V: 10 Hp
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 15 Hp
Hp 3-Phase 575V: 15 Hp
Enclosure Type: NEMA 1
Overload Relay: Solid State, CL-14, Auto/Manual-Reset
Motor FLA: 10.00-40.00

Additional Info: 3 Pole