Menu Search
Magnetic Starters Starter, Non-Reversing; 277V at 60Hz 240V at 50Hz; 0.25-1.0A FLA
SIEMENS #US2:14DUA32XL

Starter, Non-Reversing; 277V at 60Hz 240V at 50Hz; 0.25-1.0A FLA

SKU # 88762128466 Manufacturer Series: Class 14
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 3
Coil Voltage: 277V at 60Hz, 240V at 50Hz
Hp 3-Phase 200V: 0.16 hp
Hp 3-Phase 230V: 0.16 hp
Hp 3-Phase 460V: 0.33 hp
Hp 3-Phase 575V: 0.5 hp
Enclosure Type: NEMA 4, 4X
Overload Relay: Solid State
Motor FLA: 0.25-1.00A
Auxiliary Contacts: (1) NO

SIE US2:14DUA32XL STARTERFVNRS1SSOL