Menu Search
Magnetic Starters Starter, Non-Reversing; 24V at 60/50Hz; 5.50-22.0A Motor FLA
SIEMENS #14CUD320J

Starter, Non-Reversing; 24V at 60/50Hz; 5.50-22.0A Motor FLA

SKU # 78308794198 Manufacturer Series: Class 14
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 3
Coil Voltage: 24V at 60/50Hz
Hp 3-Phase 200V: 3 hp
Hp 3-Phase 230V: 3 hp
Enclosure Type: NEMA 3,3R,4,12
Overload Relay: Solid State
Motor FLA: 5.50-22.00A
Auxiliary Contacts: (1) NO

SIE 14CUD320J STARTERFVNR SZ05.5-22