Menu Search
Search
SIEMENS #US2:14HUG32XJ

Starter, Non-Reversing; 24V at 60/50Hz; 25.0-100.0A Motor FLA

SKU # 88762128873 Manufacturer Series: Class 14
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 3
UL Cont. Amps: 90A
Phase: 3
Coil Voltage: 24V at 60/50Hz
Hp 3-Phase 200V: 25 hp
Hp 3-Phase 230V: 30 hp
Hp 3-Phase 460V: 50 hp
Hp 3-Phase 575V: 50 hp
Enclosure Type: NEMA 4, 4X
Overload Relay: Solid State
Motor FLA: 25.00-100.00A
Auxiliary Contacts: (1) NO

SIE US2:14HUG32XJ STARTERFVNRS3SSOL