Menu Search
Magnetic Starters Starter, Non-Reversing; 24V at 60/50Hz; 160.0-630.0A Motor FLA
SIEMENS #US2:14MPX32EJ

Starter, Non-Reversing; 24V at 60/50Hz; 160.0-630.0A Motor FLA

SKU # 88762128968 Manufacturer Series: Class 14
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 6
UL Cont. Amps: 540A
Phase: 3
Coil Voltage: 24V at 60/50Hz
Hp 3-Phase 200V: 150 hp
Hp 3-Phase 230V: 200 hp
Hp 3-Phase 460V: 400 hp
Hp 3-Phase 575V: 400 hp
Enclosure Type: NEMA 4
Overload Relay: Solid State
Motor FLA: 160.00-630.00A
Auxiliary Contacts: (2) NO (2) NC

SIE US2:14MPX32EJ STARTERFVNRS6SSOL