Menu Search
Magnetic Starters Starter, Non-Reversing; 24V at 60/50Hz; 0.85-1.15A Motor FLA

SIEMENS #US2:14CP32XJ81

Starter, Non-Reversing; 24V at 60/50Hz; 0.85-1.15A Motor FLA

SKU #88762131320
Manufacturer Series: Class 14
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 3
Coil Voltage: 24V at 60/50Hz
Hp 3-Phase 200V: 3 hp
Hp 3-Phase 230V: 3 hp
Hp 3-Phase 460V: 5 hp
Hp 3-Phase 575V: 5 hp
Enclosure Type: NEMA 4, 4X
Overload Relay: Ambient Compensated Bimetal
Motor FLA: 0.85-1.15A
Auxiliary Contacts: (1) NO

SIE US2:14CP32XJ81 STARTERFVNRS0THO