Menu Search
Magnetic Starters Starter, Non-Reversing; 24V at 60/50Hz; 0.85-1.15A Motor FLA
SIEMENS #US2:14CP12XJ81

Starter, Non-Reversing; 24V at 60/50Hz; 0.85-1.15A Motor FLA

SKU # 88762131258 Manufacturer Series: Class 14
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 1
Coil Voltage: 24V at 60/50Hz
Hp 1-Phase 115V: 1 hp
Hp 1-Phase 230V: 2 hp
Enclosure Type: NEMA 4, 4X
Overload Relay: Ambient Compensated Bimetal
Motor FLA: 0.85-1.15A
Auxiliary Contacts: (1) NO

SIE US2:14CP12XJ81 STARTERFVNRS0THO