Menu Search
Magnetic Starters Starter, Non-Reversing; 24V DC; 50.0-200.0A Motor FLA
SIEMENS #US2:14IUH820S

Starter, Non-Reversing; 24V DC; 50.0-200.0A Motor FLA

SKU # 88762128913 Manufacturer Series: Class 14
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Half Size 3-1/2
UL Cont. Amps: 115A
Phase: 3
Coil Voltage: 24V DC
Hp 3-Phase 200V: 30 hp
Hp 3-Phase 230V: 40 hp
Hp 3-Phase 460V: 75 hp
Hp 3-Phase 575V: 75 hp
Enclosure Type: NEMA 3,3R,4,12
Overload Relay: Solid State
Motor FLA: 50.00-200.00A
Auxiliary Contacts: (1) NO

SIE US2:14IUH820S STARTERFVNRS3.5SS