You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
SIEMENS #US2:14IUH32WS

Starter, Non-Reversing; 24V DC; 50.0-200.0A Motor FLA

SKU # 88762128903 Manufacturer Series: Class 14
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Half Size 3-1/2
UL Cont. Amps: 115A
Phase: 3
Coil Voltage: 24V DC
Hp 3-Phase 200V: 30 hp
Hp 3-Phase 230V: 40 hp
Hp 3-Phase 460V: 75 hp
Hp 3-Phase 575V: 75 hp
Enclosure Type: NEMA 4, 4X
Overload Relay: Solid State
Motor FLA: 50.00-200.00A
Auxiliary Contacts: (1) NO

SIE US2:14IUH32WS STARTERFVNRS3.5SS