Menu Search
Magnetic Starters Starter, Non-Reversing; 24V DC; 3.0-12.0A Motor FLA
SIEMENS #US2:14DUC12XS

Starter, Non-Reversing; 24V DC; 3.0-12.0A Motor FLA

SKU # 88762128598 Manufacturer Series: Class 14
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 1
Coil Voltage: 24V DC
Hp 1-Phase 115V: 0.25 hp
Hp 1-Phase 230V: 0.5 hp
Enclosure Type: NEMA 4, 4X
Overload Relay: Solid State
Motor FLA: 3.00-12.00A
Auxiliary Contacts: (1) NO

SIE US2:14DUC12XS STARTERFVNRS11PHS