Menu Search
Magnetic Starters Starter, Non-Reversing; 24V DC; 25.0-100.0A Motor FLA

SIEMENS #US2:14HUG12AS

Starter, Non-Reversing; 24V DC; 25.0-100.0A Motor FLA

SKU #80476614228
Manufacturer Series: Class 14
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 3
UL Cont. Amps: 90A
Phase: 1
Coil Voltage: 24V DC
Hp 1-Phase 115V: 7.5 hp
Hp 1-Phase 230V: 15 hp
Enclosure Type: Open
Overload Relay: Solid State
Motor FLA: 25.00-100.00A
Auxiliary Contacts: (1) NO

SIE US2:14HUG12AS STARTERFVNR SZ325