Menu Search
Magnetic Starters Starter, Non-Reversing; 24V DC; 25.0-100.0A Motor FLA

SIEMENS #US2:14GUG32XS

Starter, Non-Reversing; 24V DC; 25.0-100.0A Motor FLA

SKU #88762128836
Manufacturer Series: Class 14
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Half Size 2-1/2
UL Cont. Amps: 60A
Phase: 3
Coil Voltage: 24V DC
Hp 3-Phase 200V: 15 hp
Hp 3-Phase 230V: 20 hp
Hp 3-Phase 460V: 30 hp
Hp 3-Phase 575V: 30 hp
Enclosure Type: NEMA 4, 4X
Overload Relay: Solid State
Motor FLA: 25.00-100.00A
Auxiliary Contacts: (1) NO

SIE US2:14GUG32XS STARTERFVNRS2.5SS