Menu Search
Search
SIEMENS #US2:14DUE32HS

Starter, Non-Reversing; 24V DC; 10.0-40.0A Motor FLA

SKU # 88762128712 Manufacturer Series: Class 14
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 3
Coil Voltage: 24V DC
Hp 3-Phase 200V: 7.5 hp
Hp 3-Phase 230V: 7.5 hp
Enclosure Type: NEMA 3,4,7,9
Overload Relay: Solid State
Motor FLA: 10.00-40.00A
Auxiliary Contacts: (1) NO

SIE US2:14DUE32HS STARTERFVNRS1SSOL