Menu Search
Magnetic Starters Starter, Non-Reversing; 24V DC; 0.85-1.15A Motor FLA
SIEMENS #US2:14GP32FS81

Starter, Non-Reversing; 24V DC; 0.85-1.15A Motor FLA

SKU # 88762132009 Manufacturer Series: Class 14
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Half Size 2-1/2
UL Cont. Amps: 60A
Phase: 3
Coil Voltage: 24V DC
Hp 3-Phase 200V: 15 hp
Hp 3-Phase 230V: 20 hp
Hp 3-Phase 460V: 30 hp
Hp 3-Phase 575V: 30 hp
Enclosure Type: NEMA 4X
Overload Relay: Ambient Compensated Bimetal
Motor FLA: 0.85-1.15A
Auxiliary Contacts: (1) NO

SIE US2:14GP32FS81 STARTERFVNRS2.5T