Menu Search
Magnetic Starters Starter, Non-Reversing; 24V DC; 0.85-1.15A Motor FLA

SIEMENS #US2:14BP12BS81

Starter, Non-Reversing; 24V DC; 0.85-1.15A Motor FLA

SKU #88762131203
Manufacturer Series: Class 14
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 00
UL Cont. Amps: 9A
Phase: 1
Coil Voltage: 24V DC
Hp 1-Phase 115V: 0.33 hp
Hp 1-Phase 230V: 1 hp
Enclosure Type: NEMA 1
Overload Relay: Ambient Compensated Bimetal
Motor FLA: 0.85-1.15A
Auxiliary Contacts: (1) NO

SIE US2:14BP12BS81 STARTERFVNRS00TH