Menu Search
Magnetic Starters Starter, Non-Reversing; 24V DC; 0.25-1.0A Motor FLA

SIEMENS #US2:14BUA82BS

Starter, Non-Reversing; 24V DC; 0.25-1.0A Motor FLA

SKU #88762128210
Manufacturer Series: Class 14
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 00
UL Cont. Amps: 9A
Phase: 3
Coil Voltage: 24V DC
Hp 3-Phase 200V: 0.16 hp
Hp 3-Phase 230V: 0.16 hp
Hp 3-Phase 460V: 0.33 hp
Hp 3-Phase 575V: 0.5 hp
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 0.25-1.00A
Auxiliary Contacts: (1) NO

SIE US2:14BUA82BS STARTERFVNRS00SSO