Menu Search
Magnetic Starters Starter, Non-Reversing; 220-240V at 60Hz; 55.0-250.0A Motor FLA

SIEMENS #US2:14LPU32EG

Starter, Non-Reversing; 220-240V at 60Hz; 55.0-250.0A Motor FLA

SKU #88762128205
Manufacturer Series: Class 14
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 5
UL Cont. Amps: 270A
Phase: 3
Coil Voltage: 220-240V at 60Hz, 190-220V at 50Hz
Hp 3-Phase 200V: 75 hp
Hp 3-Phase 230V: 100 hp
Hp 3-Phase 460V: 200 hp
Hp 3-Phase 575V: 200 hp
Enclosure Type: NEMA 4
Overload Relay: Solid State
Motor FLA: 55.00-250.00A
Auxiliary Contacts: (2) NO (2) NC

SIE US2:14LPU32EG STARTERFVNRS5SSOL