Menu Search
Magnetic Starters Starter, Non-Reversing; 220-240V at 60Hz; 5.50-22.0A Motor FLA

SIEMENS #14DUD12HG

Starter, Non-Reversing; 220-240V at 60Hz; 5.50-22.0A Motor FLA

SKU #78308794495
Manufacturer Series: Class 14
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 1
Coil Voltage: 220-240V at 60Hz, 190-220V at 50Hz
Hp 1-Phase 115V: 1 hp
Hp 1-Phase 230V: 2 hp
Enclosure Type: NEMA 3,4,7,9
Overload Relay: Solid State
Motor FLA: 5.50-22.00A
Auxiliary Contacts: (1) NO

SIE 14DUD12HG STARTERFVNR SZ15.5-22