Menu Search
Magnetic Starters Starter, Non-Reversing; 220-240V at 60Hz; 5.50-22.0A Motor FLA

SIEMENS #14CUD820G

Starter, Non-Reversing; 220-240V at 60Hz; 5.50-22.0A Motor FLA

SKU #78308794239
Manufacturer Series: Class 14
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 3
Coil Voltage: 220-240V at 60Hz, 190-220V at 50Hz
Hp 3-Phase 200V: 3 hp
Hp 3-Phase 230V: 3 hp
Enclosure Type: NEMA 3,3R,4,12
Overload Relay: Solid State
Motor FLA: 5.50-22.00A
Auxiliary Contacts: (1) NO

SIE 14CUD820G STARTERFVNR SZ05.5-22