Menu Search
Magnetic Starters Starter, Non-Reversing; 220-240V at 60Hz; 3.0-12.0A Motor FLA
SIEMENS #14BUC32AG

Starter, Non-Reversing; 220-240V at 60Hz; 3.0-12.0A Motor FLA

SKU # 78308793911 Manufacturer Series: Class 14
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 00
UL Cont. Amps: 9A
Phase: 3
Coil Voltage: 220-240V at 60Hz, 190-220V at 50Hz
Hp 3-Phase 200V: 1.5 hp
Hp 3-Phase 230V: 1.5 hp
Hp 3-Phase 460V: 2 hp
Enclosure Type: Open
Overload Relay: Solid State
Motor FLA: 3.00-12.00A
Auxiliary Contacts: (1) NO

SIE 14BUC32AG STARTERFVNR SZ003-12A