Menu Search
Magnetic Starters Starter, Non-Reversing; 220-240V at 60Hz; 25.0-100.0A Motor FLA

SIEMENS #14GUG32BG

Starter, Non-Reversing; 220-240V at 60Hz; 25.0-100.0A Motor FLA

SKU #78308794813
Manufacturer Series: Class 14
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Half Size 2-1/2
UL Cont. Amps: 60A
Phase: 3
Coil Voltage: 220-240V at 60Hz, 190-220V at 50Hz
Hp 3-Phase 200V: 15 hp
Hp 3-Phase 230V: 20 hp
Hp 3-Phase 460V: 30 hp
Hp 3-Phase 575V: 30 hp
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 25.00-100.00A
Auxiliary Contacts: (1) NO

SIE 14GUG32BG STARTERFVNR SZ2 1/225