Menu Search
Magnetic Starters Starter, Non-Reversing; 220-240V at 60Hz; 0.75-3.40A Motor FLA

SIEMENS #US2:14DUB82HG

Starter, Non-Reversing; 220-240V at 60Hz; 0.75-3.40A Motor FLA

SKU #88762128555
Manufacturer Series: Class 14
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 3
Coil Voltage: 220-240V at 60Hz, 190-220V at 50Hz
Hp 3-Phase 200V: 0.5 hp
Hp 3-Phase 230V: 0.75 hp
Hp 3-Phase 460V: 1.5 hp
Hp 3-Phase 575V: 2 hp
Enclosure Type: NEMA 3,4,7,9
Overload Relay: Solid State
Motor FLA: 0.75-3.40A
Auxiliary Contacts: (1) NO

SIE US2:14DUB82HG STARTERFVNRS1SSOL