Menu Search
SIEMENS #US2:14CUA32XG

Starter, Non-Reversing; 220-240V at 60Hz; 0.25-1.0A Motor FLA

SKU # 88762128234 Manufacturer Series: Class 14
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 3
Coil Voltage: 220-240V at 60Hz, 190-220V at 50Hz
Hp 3-Phase 200V: 0.16 hp
Hp 3-Phase 230V: 0.16 hp
Hp 3-Phase 460V: 0.33 hp
Hp 3-Phase 575V: 0.5 hp
Enclosure Type: NEMA 4, 4X
Overload Relay: Solid State
Motor FLA: 0.25-1.00A
Auxiliary Contacts: (1) NO

SIE US2:14CUA32XG STARTERFVNRS0SSOL