Menu Search
Magnetic Starters Starter, Non-Reversing; 220-240/440-480V at 60Hz; 50.0-200.0A FLA
SIEMENS #US2:14JUH32FC

Starter, Non-Reversing; 220-240/440-480V at 60Hz; 50.0-200.0A FLA

SKU # 88762128933 Manufacturer Series: Class 14
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 4
UL Cont. Amps: 135A
Phase: 3
Coil Voltage: 220-240/440-480V at 60Hz, 190-220/380-440V at 50Hz
Hp 3-Phase 200V: 40 hp
Hp 3-Phase 230V: 50 hp
Hp 3-Phase 460V: 100 hp
Hp 3-Phase 575V: 100 hp
Enclosure Type: NEMA 4X
Overload Relay: Solid State
Motor FLA: 50.00-200.00A
Auxiliary Contacts: (1) NO

SIE US2:14JUH32FC STARTERFVNRS4SSOL