Menu Search
Magnetic Starters Starter, Non-Reversing; 220-240/440-480V at 60Hz; 5.5-22.0A FLA

SIEMENS #14CUD82WC

Starter, Non-Reversing; 220-240/440-480V at 60Hz; 5.5-22.0A FLA

SKU #78308794253
Manufacturer Series: Class 14
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 3
Coil Voltage: 220-240/440-480V at 60Hz, 190-220/380-440V at 50Hz
Hp 3-Phase 200V: 3 hp
Hp 3-Phase 230V: 3 hp
Enclosure Type: NEMA 4, 4X
Overload Relay: Solid State
Motor FLA: 5.50-22.00A
Auxiliary Contacts: (1) NO

SIE 14CUD82WC STARTERFVNR SZ05.5-22