Menu Search
SIEMENS #US2:14DUC12FC

Starter, Non-Reversing; 220-240/440-480V at 60Hz; 3.0-12.0A FLA

SKU # 88762128577 Manufacturer Series: Class 14
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 1
Coil Voltage: 220-240/440-480V at 60Hz, 190-220/380-440V at 50Hz
Hp 1-Phase 115V: 0.25 hp
Hp 1-Phase 230V: 0.5 hp
Enclosure Type: NEMA 4X
Overload Relay: Solid State
Motor FLA: 3.00-12.00A
Auxiliary Contacts: (1) NO

SIE US2:14DUC12FC STARTERFVNRS11PHS