Menu Search
Search
SIEMENS #US2:14HUG12AC

Starter, Non-Reversing; 220-240/440-480V at 60Hz; 25.0-100.0A FLA

SKU # 88762185679 Manufacturer Series: Class 14
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 3
UL Cont. Amps: 90A
Phase: 1
Coil Voltage: 220-240/440-480V at 60Hz, 190-220/380-440V at 50Hz
Hp 1-Phase 115V: 7.5 hp
Hp 1-Phase 230V: 15 hp
Enclosure Type: Open
Overload Relay: Solid State
Motor FLA: 25.00-100.00A
Auxiliary Contacts: (1) NO

SIE US2:14HUG12AC STARTERFVNR SZ325