Menu Search
Search
SIEMENS #US2:14EUE32FC

Starter, Non-Reversing; 220-240/440-480V at 60Hz; 10.0-40.0A FLA

SKU # 88762128744 Manufacturer Series: Class 14
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Half Size 1-3/4
UL Cont. Amps: 40A
Phase: 3
Coil Voltage: 220-240/440-480V at 60Hz, 190-220/380-440V at 50Hz
Hp 3-Phase 200V: 10 hp
Hp 3-Phase 230V: 10 hp
Hp 3-Phase 460V: 15 hp
Hp 3-Phase 575V: 15 hp
Enclosure Type: NEMA 4X
Overload Relay: Solid State
Motor FLA: 10.00-40.00A
Auxiliary Contacts: (1) NO

SIE US2:14EUE32FC STARTERFVNRS1.75S