Menu Search
Magnetic Starters Starter, Non-Reversing; 220-240/440-480V at 60Hz; 10.0-40.0A FLA
SIEMENS #14DUE320C

Starter, Non-Reversing; 220-240/440-480V at 60Hz; 10.0-40.0A FLA

SKU # 78308794572 Manufacturer Series: Class 14
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Phase: 3
Coil Voltage: 220-240/440-480V at 60Hz, 190-220/380-440V at 50Hz
Hp 3-Phase 200V: 7.5 hp
Hp 3-Phase 230V: 7.5 hp
Enclosure Type: NEMA 3,3R,4,12
Overload Relay: Solid State
Motor FLA: 10.00-40.00A
Auxiliary Contacts: (1) NO

SIE 14DUE320C STARTERFVNR SZ110-40A