Menu Search
Magnetic Starters Starter, Non-Reversing; 220-240/440-480V at 60Hz; 0.85-1.15A FLA
SIEMENS #US2:14CP12FC81

Starter, Non-Reversing; 220-240/440-480V at 60Hz; 0.85-1.15A FLA

SKU # 88762131240 Manufacturer Series: Class 14
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Non-Combination Full Voltage Non-Reversing Starter
Construction Standard: NEMA 600V AC
Size: NEMA Size 0
UL Cont. Amps: 18A
Phase: 1
Coil Voltage: 220-240/440-480V at 60Hz, 190-220/380-440V at 50Hz
Hp 1-Phase 115V: 1 hp
Hp 1-Phase 230V: 2 hp
Enclosure Type: NEMA 4X
Overload Relay: Ambient Compensated Bimetal
Motor FLA: 0.85-1.15A
Auxiliary Contacts: (1) NO

SIE US2:14CP12FC81 STARTERFVNRS0THO